Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43.663
Other Features:
Single Row
Global Part Number GPN:
501301
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
30.9
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
99
Number of Mounting Holes:
2
UELP209-112D1
Description
UELP209-112D1 PILLOW BLOCK MOUNTED UNIT
Part # UELP209-112D1
BDI # 17761784
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
56.3
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.8
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
54
SESFL205-16N
Description
SESFL205-16N FLANGED BLOCK BALL BEARING ; BU COMPLETE STAINLESS STEEL IM
Part # SESFL205-16N
BDI # 1229756
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
30.9
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty
Housing Style:
2 Bolt Flange Block
Housing Material:
Stainless Steel
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
99
Number of Mounting Holes:
2
GRAE40RRB
Description
GRAE40RRB + COL INSERT BRG ; 40MM BORE NARROW IR 80MM OD
Part # GRAE40RRB + COL
BDI # 1425118
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
21
Other Features:
Single Row | Standard Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
43.7
Outer Race Profile:
Spherical
Global Part Number GPN:
561277
Mounting Method:
Eccentric Collar