Features
Enclosure:
Open
Outer Race Width - Millimeter:
31
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
2477
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
7310BYG
Description
7310BYG ANGULAR CONTACT BALL BRG ; 50MM BOREX110MM ODX27MM W 1-ROW
Part # 7310BYG
BDI # 1187789
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254256
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Outer Race Width - Millimeter:
19
Other Features:
Allowable Misalignment 3 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.89
Retainer:
Yes
Other Features:
Hardened Steel Cage | Radial Roller
Global Part Number GPN:
374658
Self Aligning:
No
7214 BECBM
Description
7214 BECBM ANG CONTACT BALL BRG ; NON-RETURNABLE 70MM BORE 125MMOD 24MM WD
Part # 7214 BECBM
BDI # 1420796
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257693
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)