24034CE4C4

COMPARE

24034CE4C4

Description
24034CE4C4 SPHERICAL ROLLER BRG ; 170MM BOREX260MM ODX90MM W

NSK

Part # 24034CE4C4

BDI # 1185142

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 10.236
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24036-BE-XL-K30-C3

COMPARE

24036-BE-XL-K30-C3

Description
24036-BE-XL-K30-C3 X-LIFE SPHR RLR BRG ; NON-RETURNABLE

FAG

Part # 24036-BE-XL-K30-C3

BDI # 1142656

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.024
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY