2206 E-2RS1TN9
Description
2206 E-2RS1TN9 SELF ALIGNING BALL BRG ; 30MM BORE 62MM OD 20MM IR WD
Part # 2206 E-2RS1TN9
BDI # 1420285
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20
Other Features:
Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
17.475
Other Features:
Single Row | Standard Duty | Black Oxide Coated | Single Lock | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
34.925
Outer Race Profile:
Spherical
Global Part Number GPN:
563761
Mounting Method:
Set Screw
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.504
Length Thru Bore - Millimeter:
3.175
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
0.125
Global Part Number GPN:
490817
4T-LM67048/LM67010
Description
4T-LM67048/LM67010 TAPERED ROLLER BRG ; 1.25"X2.328"X0.66" CARB STL
Part # LM67048/LM67010
BDI # 17143160
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.328
Outside Diameter - Millimeter:
59.131
Bore - Millimeter:
31.75
Bore - Inch:
1.25
Other Features:
1 Single Cone | 1 Single Cup | Light Medium Duty | Steel Cage
Assembly Components:
4T-LM67048 (1) | 4T-LM67010 (1)
Basic Number:
LM67048
Precision Class:
Standard
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.5
Flange Outside Diameter - Millimeter:
17.475
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.502
Length Thru Bore - Millimeter:
31.75
Nominal Bore - Millimeter:
9.525
Global Part Number GPN:
490898