CYR 2 S

COMPARE

CYR 2 S

Description
CYR 2 S CAM FOLLOWER BEARING ; 5/8" BORE 2" RLR DIA 1-1/4" RLR WD

MCGILL

Part # 4200110000

BDI # 344129

Features

Roller Width - Inch: 1.25
Roller Width - Millimeter: 31.75
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Roller Diameter - Inch: 2
Other Features: Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN: 21276

Price Inventory : In stock
Loading Price
QTY
SRF 40 SS

COMPARE

SRF 40 SS

Description
SRF 40 SS CAM FOLLOWER BEARING ; CAGED ROLLER SRF-40SS

RBC BEARINGS

Part # SRF40SS

BDI # 795157

Features

Roller Width - Inch: 0.995
Roller Width - Millimeter: 25.273
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Roller Diameter - Inch: 2
Other Features: Caged | Without Inner Ring | Seal Lips Facing Outward
Rolling Element: Needle Bearing

Price Inventory : Available to order
Loading Price
QTY
SRF 40

COMPARE

SRF 40

Description
SRF 40 CAM FOLLOWER BEARING ; 1" BORE 2" RLR DIA 0.995" RLR WIDTH

RBC BEARINGS

Part # SRF40

BDI # 1403733

Features

Roller Width - Inch: 0.995
Roller Width - Millimeter: 25.273
Roller Surface Profile: Flat
Enclosure: Open
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Roller Diameter - Inch: 2
Other Features: Caged | Without Inner Ring
Rolling Element: Needle Bearing

Price Inventory : Available to order
Loading Price
QTY