NA1GC7-16-LK
Description
NA1GC7-16-LK PILLOW BLOCK BEARING ; POLYMER STD BACKING HEIGHT
Part # NA1GC7-16-LK
BDI # 20880945
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
41.4
Other Features:
Gray Bearing Finish
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Polymer
Mounting Method:
Double Lock Collar Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
36.5
NA2PC7-16-LK
Description
NA2PC7-16-LK FLANGE BLOCK BEARING ; 2-BOLT
Part # NA2PC7-16-LK
BDI # 22836898
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
41.4
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Poly-Round Bearing | KleanCap Sleeve | Gray Bearing Finish
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Stainless Steel
Mounting Method:
Double Lock Collar Sleeve
Nominal Bolt Circle Diameter Round - Millimeter:
99
Number of Mounting Holes:
2