2205-2RS-TVH
Description
2205-2RS-TVH SELF-ALIGNING BALL BEARING ; NON-RETURNABLE DBL ROW 25MM X 52MM
Part # 2205-2RS-TVH
BDI # 15058016
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Allowable Misalignment 1.5 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing