WS22213-E1-XL-2RSR
Description
WS22213-E1-XL-2RSR X-LIFE BEARING ; SPHERICAL ROLLER
Part # WS22213-E1-XL-2RSR
BDI # 20285699
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Outside Diameter - Millimeter:
120
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Outside Diameter - Millimeter:
125
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24036-BE-XL-C3
Description
24036-BE-XL-C3 X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE 180MM X 280MM X 100MM
Part # 24036-BE-XL-C3
BDI # 1142649
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Outside Diameter - Millimeter:
280
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22215-E1-XL
Description
22215-E1-XL X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE
Part # 22215-E1-XL
BDI # 1410789
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
130
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing