6204-2RSHNR
Description
6204-2RSHNR DEEP GROOVE BALL BRG ; SINGLE ROW
Part # 6204-2RSHNR
BDI # 1414755
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
3205 A-2RS1
Description
3205 A-2RS1 ANG CONTACT BALL BRG ; 25MMX52MMX20.6MM
Part # 3205 A-2RS1
BDI # 1414444
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258105
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6201-2RSH/C3
Description
6201-2RSH/C3 DEEP GROOVE BALL BRG ; SINGLE ROW
Part # 6201-2RSH/C3
BDI # 1414708
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6309-2RS1/C3
Description
6309-2RS1/C3 DEEP GROOVE BALL BRG ; 45MM BORE 100MM OD 25MM WD SR 2 SEAL
Part # 6309-2RS1/C3
BDI # 1418056
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6004DDU
Description
6004DDU DEEP GROOVE BALL BRG ; 20MM BOREX42MM ODX12MM W 1-ROW
Part # 6004DDU
BDI # 1412793
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No