3311 A/C3
Description
3311 A/C3 ANG CONTACT BALL BRG ; 55MMX120MMX49.2MM
Part # 3311 A/C3
BDI # 1415683
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257850
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Oil Hole
Global Part Number GPN:
592199
Self Aligning:
No
25577-2
Description
25577-20024 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE 1-11/16" BORE
Part # 25577-20024
BDI # 1328649
Features
Component:
Cone
Width - Millimeter:
25.4
Inch - Metric:
Inch
Bore - Millimeter:
42.875
Bore - Inch:
1.688
Global Part Number GPN:
645970
Precision Class:
Standard
Width - Inch:
1
Basic Number:
25577
22211 E
Description
22211 E SPHR ROLLER BRG ; 55MMX100MMX25MM SHAFT MOUNT
Part # 22211 E
BDI # 1418881
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
48290-2;48290-20024
Description
48290-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 5" BORE 1-1/2" WID
Part # 48290-20024
BDI # 1344994
Features
Component:
Cone
Width - Millimeter:
38.1
Inch - Metric:
Inch
Bore - Millimeter:
127
Bore - Inch:
5
Global Part Number GPN:
647827
Precision Class:
Standard
Width - Inch:
1.5
Basic Number:
48290