22228 CCK/C3W33
Description
22228 CCK/C3W33 SPHR ROLLER BRG ; 140MM BORE 250MM OD 68MM WID
Part # 22228 CCK/C3W33
BDI # 1418096
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22232 CCK/W33
Description
22232 CCK/W33 SPHR ROLLER BRG ; 160MM BORE 290MM OD 80MM W TAPERED BORE
Part # 22232 CCK/W33
BDI # 1418127
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
NU 222 ECM
Description
NU 222 ECM CYLINDRICAL RLR BRG ; NON-RETURNABLE 110MMB 200MMOD 38 WID
Part # NU 222 ECM
BDI # 1265475
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455582
Number of Rows of Rollers:
Single Row
23222 CC/W33
Description
23222 CC/W33 SPHR ROLLER BRG ; NON-RETURNABLE 110MMB 200MMOD 69MM WID
Part # 23222 CC/W33
BDI # 1418154
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22226LBKC3
Description
22226LBKC3 SPHERICAL ROLLER BEARING ; POR 130MM BORE
Part # 2006965
BDI # 573763
Features
Enclosure:
Open
Bore Profile:
Tapered
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Outside Diameter - Millimeter:
230
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing