Page 1 of 199

Next

Compare
HJ-486028

COMPARE

HJ-486028

Description
HJ-486028 ; HEAVY CUP CAGE

KOYO

Part # HJ-486028

BDI # 1086981

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 3.75
Retainer: Yes
Other Features: 2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN: 592049
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
3776-2

COMPARE

3776-2

Description
3776-20024 TAPERED ROLLER BEARING CONE ; PRECISION 1.771" BORE 1.193" WD

TIMKEN

Part # 3776-20024

BDI # 1338556

Features

Component: Cone
Width - Millimeter: 30.302
Inch - Metric: Inch
Bore - Millimeter: 44.983
Bore - Inch: 1.771

Global Part Number GPN: 647199
Precision Class: Standard
Width - Inch: 1.193
Basic Number: 3776

Price Inventory : In stock
Loading Price
QTY
SFT-8

COMPARE

SFT-8

Description
SFT-8 FLANGE BEARING UNIT ; 1/2" BORE 3" BOLT CIRCLE 2 HOLE

SEALMASTER

Part # 700534

BDI # 351918

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 30.96
Nominal Bolt Circle Diameter Round - Inch: 3
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty | Has Flinger

Global Part Number GPN: 16981
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 76

Price Inventory : In stock
Loading Price
QTY
6202LLBC3/EM

COMPARE

6202LLBC3/EM

Description
6202LLBC3/EM DEEP GROOVE BALL BEARING ; 15MM ID 35MM OD 11MM W DOUBLE SEALED

NTN

Part # 6202LLBC3/EM

BDI # 1206006

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 11
Other Features: Deep Groove | Non-Friction Nitrile Rubber Seal | Electric Motor Grade
Inch - Metric: Metric
Outside Diameter - Inch: 1.378

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
MSF-20

COMPARE

MSF-20

Description
MSF-20 FLANGE BLOCK BEARING UNIT ; 1-1/4" BORE 5.1" BOLT CIRCLE 4 HOLE

SEALMASTER

Part # 701944

BDI # 347643

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 42.88
Nominal Bolt Circle Diameter Round - Inch: 5.1
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Medium Duty | Has Flinger

Global Part Number GPN: 12289
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 130

Price Inventory : In stock
Loading Price
QTY