Page 1 of 4

Next

Compare
SB 22211 W33 SS

COMPARE

SB 22211 W33 SS

Description
SB 22211 W33 SS SPHERICAL ROLLER BEARING ; 55MMX100MMX25MM

MCGILL

Part # 0311006000

BDI # 344334

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 3.937
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
JH-1616

COMPARE

JH-1616

Description
JH-1616 ; DRAWN CUP HD CAGED OPEN

KOYO

Part # JH-1616

BDI # 1087301

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 1.313
Retainer: Yes
Other Features: 2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage | Heavy Duty
Global Part Number GPN: 592314
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
SB 22211 C3 W33

COMPARE

SB 22211 C3 W33

Description
SB 22211 C3 W33 SPHERICAL ROLLER BEARING ; SB SERIES MH

MCGILL

Part # 0311064000

BDI # 344325

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 3.937
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
SB 22210 W33 SS

COMPARE

SB 22210 W33 SS

Description
SB 22210 W33 SS SPHERICAL ROLLER BEARING ; 50MMX90MMX23MM

MCGILL

Part # 0310006000

BDI # 344309

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 3.543
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
3205 A-2Z/C3

COMPARE

3205 A-2Z/C3

Description
3205 A-2Z/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 25MMX52MMX20.6MM

SKF

Part # 3205 A-2Z/C3

BDI # 1250283

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Global Part Number GPN: 258102
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY