Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
32.537
Other Features:
Double Row | With Set Screw | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
5.118
Length Thru Bore - Millimeter:
91.288
Outer Race Profile:
Spherical
Global Part Number GPN:
560937
Mounting Method:
Concentric Collar
AS205-100D1
Description
AS205-100D1 INSERT BEARING ; STANDARD CLASS INSERTS
Part # AS205-100D1
BDI # 1214696
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
27
Outer Race Profile:
Spherical
Global Part Number GPN:
564359
Mounting Method:
Set Screw
NU 324 ECM/C3
Description
NU 324 ECM/C3 CYLINDRICAL RLR BRG ; 120MM BORE 260MM OD 55 WID RBEC 1
Part # NU 324 ECM/C3
BDI # 1420398
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455855
Number of Rows of Rollers:
Single Row
3208 A-2RS1/C3
Description
3208 A-2RS1/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 40MMX80MMX30.2MM
Part # 3208 A-2RS1/C3
BDI # 1250327
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
258061
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
NU 206 ECP
Description
NU 206 ECP CYLINDRICAL RLR BRG ; 30MM BORE 62MM OD 16 WID RBEC 1
Part # NU 206 ECP
BDI # 1420103
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455439
Number of Rows of Rollers:
Single Row