SL182208-A-XL
Description
SL182208-A-XL X-LIFE CYL RLR BRG ; NON-RETURNABLE
Part # SL182208-A-XL
BDI # 1177873
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449742
Number of Rows of Rollers:
Single Row
SL045012-PP
Description
SL045012-PP CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # SL045012-PP
BDI # 1412223
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN:
449634
Number of Rows of Rollers:
Double Row
NU2215-E-XL-TVP2
Description
NU2215-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; SGL ROW 75MM BORE X 130MM OD X 31MM W
Part # NU2215-E-XL-TVP2
BDI # 1163785
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448831
Number of Rows of Rollers:
Single Row
NU2207-E-XL-M1-C3
Description
NU2207-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; 35MM X 72MM X 23MM BRASS CAGE
Part # NU2207-E-XL-M1-C3
BDI # 1163707
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448783
Number of Rows of Rollers:
Single Row
NU207-E-XL-M1
Description
NU207-E-XL-M1 X-LIFE CYL ROLLER BRG ; 35MM X 72MM X 17MM
Part # NU207-E-XL-M1
BDI # 1163433
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448682
Number of Rows of Rollers:
Single Row