6317ZZC3
Description
6317ZZC3 DEEP GROOVE BALL BRG ; 85MM BOREX180MM ODX41MM W 1-ROW
Part # 6317ZZC3
BDI # 1186910
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
41
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5701
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6302ZZC3
Description
6302ZZC3 DEEP GROOVE BALL BRG ; 15MM BOREX42MM ODX13MM W 1-ROW
Part # 6302ZZC3
BDI # 1412971
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5866
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6316ZZC3
Description
6316ZZC3 DEEP GROOVE BALL BRG ; 80MM BOREX170MM ODX39MM W 1-ROW
Part # 6316ZZC3
BDI # 1186900
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
39
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5705
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6217ZZC3
Description
6217ZZC3 DEEP GROOVE BALL BRG ; 85MM BOREX150MM ODX28MM W 1-ROW
Part # 6217ZZC3
BDI # 1186619
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
28
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5710
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6309ZZ
Description
6309ZZ DEEP GROOVE BALL BRG ; 45MM BOREX100MM ODX25MM W 1-ROW
Part # 6309ZZ
BDI # 1186805
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5339
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No