NUTR 45100 A
Description
NUTR 45100 A CAM FOLLOWER BRG ; NON-RETURNABLE 10MM ROLL DIA 32MM ROLLWD
Part # NUTR 45100 A
BDI # 1415331
Features
Roller Width - Inch:
1.181
Roller Width - Millimeter:
30
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
100
Roller Diameter - Inch:
3.937
Other Features:
Full Complement | With Flanged Inner Ring | Labyrinth Seal
Rolling Element:
Cylindrical Roller Bearing - Double Row
Features
Roller Width - Inch:
1.26
Roller Width - Millimeter:
32
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
100
Roller Diameter - Inch:
3.937
Other Features:
2 Metalic Shields Enclosure | No Self Aligning | ABEC 1 - ISO P0 Precision
Rolling Element:
Cylindrical Roller Bearing - Double Row
MCYRD 45 100 X
Description
MCYRD 45 100 X CAM FOLLOWER BEARING ; NON-RETURNABLE 20EA/BOX
Part # 3645070201
BDI # 345300
Features
Roller Width - Inch:
1.181
Roller Width - Millimeter:
30
Roller Surface Profile:
Flat
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
100
Roller Diameter - Inch:
3.937
Other Features:
Full Complement | Heavy Duty | Black Oxide Coating
Global Part Number GPN:
21394
Features
Roller Width - Inch:
2.126
Roller Width - Millimeter:
54
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
100
Roller Diameter - Inch:
3.937
Other Features:
Contamination Resistant
Global Part Number GPN:
589531
Features
Roller Width - Inch:
2.126
Roller Width - Millimeter:
54
Roller Surface Profile:
Flat With Flange
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
100
Roller Diameter - Inch:
3.937
Other Features:
Contamination Resistant
Global Part Number GPN:
589521