MA2100
Description
MA2100 PILLOW BLOCK ROLLER BEARING ; 2 BOLT 1" BORE ROLLER CAST IRON HSG
Part # 7563719
BDI # 18144374
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.1
Other Features:
Double Row | Single Collar
Global Part Number GPN:
503022
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.4
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
ZA2103
Description
ZA2103 PILLOW BLOCK ROLLER BEARING ; 1-3/16" BORE 1-3/4" BASE-CTR HGT 2-HOLE
Part # 7550830
BDI # 18146889
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
68.275
Other Features:
Double Row | Single Collar
Global Part Number GPN:
502383
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.8
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
MA2104
Description
MA2104 PILLOW BLOCK ROLLER BEARING ; 1-1/4" SHAFT DIA
Part # 7563724
BDI # 18144377
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
68.275
Other Features:
Double Row | Single Collar
Global Part Number GPN:
503019
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.8
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
ZBR2102
Description
ZBR2102 FLANGED BLOCK ROLLER BEARING ; 1-1/8" SHAFT DIA
Part # 7568140
BDI # 18147409
Features
Cartridge Pilot Diameter - Inch:
3.375
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
68.275
Nominal Bolt Circle Diameter Round - Inch:
4.1
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Single Collar | With Set Screw
Global Part Number GPN:
555950
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
ZA2104
Description
ZA2104 PILLOW BLOCK ROLLER BEARING ; 2-BOLT 1.25" BORE ROLLER CAST IRON HSG
Part # 7550850
BDI # 18146890
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
68.275
Other Features:
Double Row | Single Collar
Global Part Number GPN:
502382
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.8
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2