Features
Roller Width - Inch:
0.945
Roller Width - Millimeter:
24
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
Full Complement | Heavy Duty | Black Oxide Coating
Global Part Number GPN:
21379
F4B-SCMAH-103-HT;144271
Description
F4B-SCMAH-103-HT FLANGE BLOCK BEARING, SC/SMC MOUNTED BALL BEARING (SMARTCATALOG)
Part # 144271
BDI # 27293921
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43.434
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Medium Duty | Wide Inner Race | Air Handling | High Temperature Range Up to 400 Degree F
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw