Page 1 of 183

Next

Compare
7SF12-TT

COMPARE

7SF12-TT

Description
7SF12-TT SPHERICAL PLAIN BEARING ; 0.75IN ID X 1.25IN OD

TIMKEN

Part # 7SF12-TT

BDI # 1351408

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 14.275
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 1.25
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : In stock
Loading Price
QTY
UCP204-12

COMPARE

UCP204-12

Description
UCP204-12 PILLOW BLK BRG UNIT ; 3/4" BORE CAST IRON HSG

TIMKEN

Part # UCP204-12

BDI # 20353577

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 31
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 3.8

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 33.3

Price Inventory : In stock
Loading Price
QTY
RPB 3/4

COMPARE

RPB 3/4

Description
RPB 3/4 PILLOW BLK BRG UNIT ; 3/4" BORE 1" BASE-CTR HGT 2 HOLE

TIMKEN

Part # RPB 3/4

BDI # 1371742

Features

Inch - Metric: Inch
Other Features: Single Row | Light Duty
Global Part Number GPN: 520299
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 3

Housing Material: Zinc Coated Stamped Steel
Mounting Method: Eccentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 25.4

Price Inventory : In stock
Loading Price
QTY
RA012RRB FS160

COMPARE

RA012RRB FS160

Description
RA012RRB FS160 INSERT BEARING ; ECCENTRIC LCK COLLAR NARROW STD DUTY

TIMKEN

Part # RA012RRB + COL FS160

BDI # 24623061

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 15
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 1.85
Length Thru Bore - Millimeter: 30.96
Outer Race Profile: Spherical
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
6303-2RZ-C3

COMPARE

6303-2RZ-C3

Description
6303-2RZ-C3 DEEP GROOVE RADIAL BALL BRG ; <12 OD ISO

TIMKEN

Part # 6303-2RZ-C3

BDI # 21956942

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 14
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.85

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY