Page 1 of 3718

Next

Compare
UCFU206-104D1

COMPARE

UCFU206-104D1

Description
UCFU206-104D1 TRADITIONAL BEARING UNIT

NTN

Part # UCFU206-104D1

BDI # 17150732

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.1
Nominal Bolt Circle Diameter Round - Inch: 4.6

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
3206JC3

COMPARE

3206JC3

Description
3206JC3 ANGULAR CONTACT BALL BEARING ; 30MM BOREX62MM ODX23.8 MM W 2-ROW

NSK

Part # 3206JC3

BDI # 1185533

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 32 Degree
Global Part Number GPN: 256508
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
W208PPB7

COMPARE

W208PPB7

Description
W208PPB7 DISC HARROW BALL BEARING

RINGBALL

Part # W208PPB7

BDI # 18175601

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 18
Other Features: Deep Groove | Spherical Outside Diameter | Triple Lip Seal
Inch - Metric: Inch
Outside Diameter - Inch: 3.15

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Extended Inner Ring
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
C4F103ZMG

COMPARE

C4F103ZMG

Description
C4F103ZMG FLANGE BALL BEARING ; NON-RETURNABLE

SKF

Part # MRC.C4F103ZMG

BDI # 18294495

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Nominal Bolt Circle Diameter Round - Inch: 4.7
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Corrosion Resistant | Has Flinger | Zmarc Coated Insert | With Set Screw
Global Part Number GPN: 553405
Housing Style: 4 Bolt Square Flange Block
Housing Material: Composite
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
WSTU 103-TF

COMPARE

WSTU 103-TF

Description
WSTU 103-TF TAKE-UP BRG UNIT ; NON-RETURNABLE

SKF

Part # WSTU 103-TF

BDI # 22786321

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 3.5
Housing Material: Cast Iron
Mounting Method: Set Screw
Slot Width - Inch: 0.531

Slot to Slot Distance - Millimeter: 88.9
Slot Width - Millimeter: 13.5
Other Features: Single Lip Contact Seal
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY