UCFU206-104D1
Description
UCFU206-104D1 TRADITIONAL BEARING UNIT
Part # UCFU206-104D1
BDI # 17150732
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
6215
Description
6215 DEEP GROOVE BALL BEARING ; 75MM BOREX130MM ODX25MM W 1-ROW
Part # 6215
BDI # 1182999
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4928
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
UCFLU-1.15/16
Description
UCFLU-1.15/16 FLANGED BLOCK BEARING ; CAST IRON
Part # UCFLU-1.15/16
BDI # 1233617
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.613
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Wide Inner Race | Has Flinger
Global Part Number GPN:
553936
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
48.4
Nominal Bolt Circle Diameter Round - Inch:
7.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Narrow Inner Race | Open End | Y Bearing
Global Part Number GPN:
554918
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
MSF2.7/16
Description
MSF2.7/16 FLANGE MOUNTED UNIT ; 4-BOLT 2-7/16" DIA SHAFT CAST IRON
Part # MSF2.7/16
BDI # 1191213
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
74.63
Nominal Bolt Circle Diameter Round - Inch:
8.3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw