K35X45X30/0-7
Description
K35X45X30/0-7 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE
Part # K35X45X30/0-7
BDI # 1174295
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Retainer:
Yes
Other Features:
Steel Cage
Global Part Number GPN:
374168
Self Aligning:
No
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258186
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
NN3007MBKRE44CC1P4
Description
NN3007MBKRE44CC1P4 CYLINDRICAL RLR BRG ; 35MM BOREX62MM ODX20MM W 2-ROW
Part # NN3007MBKRE44CC1P4
BDI # 17760844
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NN3007MBKRCC1P4
Description
NN3007MBKRCC1P4 CYLINDRICAL ROLLER BRG ; 35MM BOREX62MM ODX20MM W 2-ROW
Part # NN3007MBKRCC1P4
BDI # 17760843
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Number of Rows of Rollers:
Double Row
Snap Ring:
No
31593-3
Description
31593-30000 TAPERED ROLLER BEARING CONE ; SINGLE ROW PRECISION
Part # 31593-30000
BDI # 1336708
Features
Component:
Cone
Width - Millimeter:
28.575
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Bore - Millimeter:
34.925
Precision Class:
Class 3
Basic Number:
31593 #3