Page 1 of 17350

Next

Compare
UCFU206-104D1

COMPARE

UCFU206-104D1

Description
UCFU206-104D1 TRADITIONAL BEARING UNIT

NTN

Part # UCFU206-104D1

BDI # 17150732

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.1
Nominal Bolt Circle Diameter Round - Inch: 4.6

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
UCFLU-1.15/16

COMPARE

UCFLU-1.15/16

Description
UCFLU-1.15/16 FLANGED BLOCK BEARING ; CAST IRON

NTN

Part # UCFLU-1.15/16

BDI # 1233617

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.613
Nominal Bolt Circle Diameter Round - Inch: 6.2
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Wide Inner Race | Has Flinger
Global Part Number GPN: 553936
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
FY 2.3/16 FM

COMPARE

FY 2.3/16 FM

Description
FY 2.3/16 FM FLANGED BALL BEARING UNIT

SKF

Part # FY 2.3/16 FM

BDI # 1265266

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 48.4
Nominal Bolt Circle Diameter Round - Inch: 7.2
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Narrow Inner Race | Open End | Y Bearing
Global Part Number GPN: 554918
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
MSF2.7/16

COMPARE

MSF2.7/16

Description
MSF2.7/16 FLANGE MOUNTED UNIT ; 4-BOLT 2-7/16" DIA SHAFT CAST IRON

RHP BEARING

Part # MSF2.7/16

BDI # 1191213

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 74.63
Nominal Bolt Circle Diameter Round - Inch: 8.3

Housing Configuration: 1 Piece Solid
Other Features: Single Row
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
1311C3

COMPARE

1311C3

Description
1311C3 SELF ALIGNING BALL BRG ; 55MM ID 120MM OD 29MM W

NTN

Part # 1311C3

BDI # 1197291

Features

Enclosure: Open
Outer Race Width - Millimeter: 29
Other Features: Allow High Misalignment 2 To 4 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 4.724

Cage Material: Steel
Internal Clearance: C3-Loose
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY