UCFLU-1.15/16
Description
UCFLU-1.15/16 FLANGED BLOCK BEARING ; CAST IRON
Part # UCFLU-1.15/16
BDI # 1233617
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.613
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Wide Inner Race | Has Flinger
Global Part Number GPN:
553936
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
1311C3
Description
1311C3 SELF ALIGNING BALL BRG ; 55MM ID 120MM OD 29MM W
Part # 1311C3
BDI # 1197291
Features
Enclosure:
Open
Outer Race Width - Millimeter:
29
Other Features:
Allow High Misalignment 2 To 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Cage Material:
Steel
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove | Spherical Outside Diameter | Triple Lip Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No
Features
Component:
Cone
Width - Millimeter:
36.068
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Carburized Steel Case
Precision Class:
Standard
Basic Number:
529X
SS-6472-32
Description
SS-6472-32 SLEEVE BEARING ; SINTERED BRONZE 2X2-1/4X2
Part # SS-6472-32
BDI # 18137303
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2
Nominal Outside Diameter - Inch:
2.25
Inch - Metric:
Inch
Outside Diameter - Inch:
2.254
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
57.252
Nominal Outside Diameter - Millimeter:
57.15