Page 1 of 8

Next

Compare
SUCF211-32C0FG1

COMPARE

SUCF211-32C0FG1

Description
SUCF211-32C0FG1 FLANGED BEARING ; 2"4-BOLT SET SCREW FOOD GRADE SOLID LUBE

NTN

Part # SUCF211-32C0FG1

BDI # 21973688

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.6
Nominal Bolt Circle Diameter Round - Inch: 7.2

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Light Duty | Open End Cap
Housing Style: 4 Bolt Square Flange Block
Housing Material: Stainless Steel
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
SUCT210-32

COMPARE

SUCT210-32

Description
SUCT210-32 TAKE-UP BALL BEARING ; 2"ID STAINLESS H1 FOOD GRADE GREASE

NTN

Part # SUCT210-32

BDI # 20861939

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 4.016
Housing Material: Stainless Steel
Mounting Method: Set Screw
Slot Width - Inch: 0.63

Slot to Slot Distance - Millimeter: 102
Slot Width - Millimeter: 16
Other Features: Single Row | Spherical | Normal Duty | Wide Inner Race | Relubricatable
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
SUCT210-31CCFG1

COMPARE

SUCT210-31CCFG1

Description
SUCT210-31CCFG1 TAKE-UP BEARING ; 1-15/16"ID FOOD GRADE SOLID LUBE

NTN

Part # SUCT210-31CCFG1

BDI # 21973824

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 4.016
Housing Material: Stainless Steel
Mounting Method: Set Screw
Slot Width - Inch: 0.625

Slot to Slot Distance - Millimeter: 102
Slot Width - Millimeter: 15.875
Other Features: Single Row | Light Duty | Wide Inner Race | Closed End | Steel Plate Cover | Food Grade Grease
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
SUCT210-31C0FG1

COMPARE

SUCT210-31C0FG1

Description
SUCT210-31C0FG1 TAKE-UP BEARING ; 1-15/16"ID FOOD GRADE SOLID LUBE

NTN

Part # SUCT210-31C0FG1

BDI # 21537857

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 4.016
Housing Material: Stainless Steel
Mounting Method: Set Screw
Slot Width - Inch: 0.625

Slot to Slot Distance - Millimeter: 102
Slot Width - Millimeter: 15.875
Other Features: Single Row | Light Duty | Wide Inner Race | Open End | Steel Plate Cover | Food Grade Grease
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
SUCPA210-31CCFG1

COMPARE

SUCPA210-31CCFG1

Description
SUCPA210-31CCFG1 PILLOW BLOCK BEARING ; 1-15/16"ID FOOD GRADE SOLID LUBE

NTN

Part # SUCPA210-31CCFG1

BDI # 21973789

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.6
Other Features: Single Row | 1 Open and 1 Closed End Cover | Food Grade Grease
Housing Style: 2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch: 3.7

Housing Material: Stainless Steel
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 57.2

Price Inventory : Available to order
Loading Price
QTY