M249749-2
Description
M249749-20000 TAPERED ROLLER BRG CONE ; NON-RETURNABLE STD PRECISION 10" BORE
Part # M249749-20000
BDI # 1365876
Features
Component:
Cone
Width - Millimeter:
71.45
Inch - Metric:
Inch
Bore - Millimeter:
254
Bore - Inch:
10
Other Features:
Medium Duty
Precision Class:
Standard
Width - Inch:
2.813
Basic Number:
M249749
KG120CP0
Description
KG120CP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG120CP0-RBC
BDI # 797404
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25.4
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KD140CP0
Description
KDN.KD140CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE
Part # KDN.KD140CP0
BDI # 21439657
Features
Enclosure:
Open
Outer Race Width - Millimeter:
12.7
Other Features:
Snap Over Cage | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
15
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
28
Other Features:
Deep Groove | Rolling Element Riding
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No