SET809-900SA
Description
SET809-900SA TAPERED ROLLER BEARING ASSY ; 2-ROW 12-18 OD
Part # SET809-2
BDI # 1373215
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
13.69
Outside Diameter - Millimeter:
347.726
Bore - Millimeter:
254
Bore - Inch:
10
Other Features:
2 Single Cone | 1 Double Cup
Assembly Components:
LM249747NW (2) | LM249710CD (1)
Basic Number:
SET809
Precision Class:
Standard
29875-2
Description
29875-2 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE 10" BORE 7/8" W
Part # 29875-2
BDI # 1333549
Features
Component:
Cone
Width - Millimeter:
22.225
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
645996
Precision Class:
Standard
Basic Number:
29875
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
M249749-2
Description
M249749-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 10" BORE 2-13/16" WD
Part # M249749-2
BDI # 1365876
Features
Component:
Cone
Width - Millimeter:
71.45
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Medium Duty
Precision Class:
Standard
Basic Number:
M249749
23052 CC/C3W33
Description
23052 CC/C3W33 SPHR ROLLER BRG ; ROLLER 260MM IDX400MM ODX104MM WD
Part # 23052 CC/C3W33
BDI # 1258829
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing