EE128111-2
Description
EE128111-20000 TAPERED ROLLER BRG CONE ; SINGLE ROW
Part # EE128111-20000
BDI # 1354533
Features
Component:
Cone
Width - Millimeter:
67.666
Inch - Metric:
Inch
Bore - Millimeter:
280.187
Bore - Inch:
11.031
Other Features:
Large and Small Rib | Close Guided Roller
Global Part Number GPN:
649653
Precision Class:
Standard
Width - Inch:
2.664
Basic Number:
EE128111
M249749-2
Description
M249749-20000 TAPERED ROLLER BRG CONE ; NON-RETURNABLE STD PRECISION 10" BORE
Part # M249749-20000
BDI # 1365876
Features
Component:
Cone
Width - Millimeter:
71.45
Inch - Metric:
Inch
Bore - Millimeter:
254
Bore - Inch:
10
Other Features:
Medium Duty
Precision Class:
Standard
Width - Inch:
2.813
Basic Number:
M249749
23052 CC/W33
Description
23052 CC/W33 SPHR ROLLER BRG ; NON-RETURNABLE 260MMB 400MMOD 104MM WID
Part # 23052 CC/W33
BDI # 1416452
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
LM451345-2
Description
LM451345-20025 TAPERED ROLLER BRG CONE ; NON-RETURNABLE STD PRECISION 13/8" BORE
Part # LM451345-20025
BDI # 1364424
Features
Component:
Cone
Width - Millimeter:
57.15
Inch - Metric:
Inch
Bore - Millimeter:
263.525
Bore - Inch:
10.375
Other Features:
Light Medium Duty
Global Part Number GPN:
647662
Precision Class:
Standard
Width - Inch:
2.25
Basic Number:
LM451345
23156EMBW45CC08
Description
23156EMBW45CC08 SPHERICAL RLR BRG ; 280MM ID 460MM OD 146MM WD OPEN
Part # 23156EMBW45CC08
BDI # 20054037
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
One Piece Cage | High Performance | P5 Running Accuracy
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing