Page 1 of 5

Next

Compare
23056CAMKP55W507

COMPARE

23056CAMKP55W507

Description
23056CAMKP55W507 SPHERICAL ROLLER BRG ; 280MM BOREX420MM ODX106MM W

NSK

Part # 23056CAMKP55W507

BDI # 1184581

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 16.535
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23080 CACK/C3W33

COMPARE

23080 CACK/C3W33

Description
23080 CACK/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 23080 CACK/C3W33

BDI # 1267533

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 23.622
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23056 CACK/C3W33

COMPARE

23056 CACK/C3W33

Description
23056 CACK/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 23056 CACK/C3W33

BDI # 1247245

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 16.535
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
EE231400-2

COMPARE

EE231400-2

Description
EE231400-20000 TAPERED ROLLER BRG CONE ; NON-RETURNABLE SINGLE ROW

TIMKEN

Part # EE231400-20000

BDI # 1354776

Features

Component: Cone
Width - Millimeter: 66.675
Inch - Metric: Inch
Bore - Millimeter: 355.6
Bore - Inch: 14

Other Features: Large and Small Rib | Close Guided Roller
Global Part Number GPN: 647946
Precision Class: Standard
Width - Inch: 2.625
Basic Number: EE231400

Price Inventory : Available to order
Loading Price
QTY
23072 CC/W33

COMPARE

23072 CC/W33

Description
23072 CC/W33 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 23072 CC/W33

BDI # 1247331

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY