23164KEMBW40IW534C4
Description
23164KEMBW40IW534C4 SPHERICAL RLR BRG
Part # 23164KEMBW40IW534C4
BDI # 20054658
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
LM258648DW-2
Description
LM258648DW-2 TAPERED ROLLER BEARING ; NON-RETURNABLE DOUBLE ROW CONE 12-18 OD
Part # LM258648DW-20000
BDI # 1364123
Features
Component:
Double Cone
Width - Millimeter:
128.6
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Medium Duty | With Keyway or Slot
Precision Class:
Standard
Basic Number:
LM258648DW
HM259049-90064
Description
HM259049-90064 TAPERED ROLLER BEARING ; 2-ROW ASSEMBLY 12-18 OD
Part # HM259049-90064
BDI # 1358867
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
17.625
Outside Diameter - Millimeter:
447.675
Bore - Millimeter:
317.5
Other Features:
2 Single Cone | 1 Double Cup | Heavy Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
657829
Assembly Components:
HM259049 (2) | HM259010CD (1) | HM259049XB (1)
Basic Number:
HM259049
Precision Class:
Standard
23064EJW507C08C3
Description
23064EJW507C08C3 SPHERICAL RLR BRG ; 320MM ID 480MM OD 121MM WD
Part # 23064EJW507C08C3
BDI # 21965998
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Other Features:
Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23064KEJW507C08
Description
23064KEJW507C08 SPHERICAL RLR BRG ; NON-RETURNABLE 320MM ID 480MMOD 121MM WD
Part # 23064KEJW507C08
BDI # 21966006
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing