Page 1 of 213

Next

Compare
23076 CC/W33

COMPARE

23076 CC/W33

Description
23076 CC/W33

SKF

Part # 23076 CC/W33

BDI # 1265884

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 22.047
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23976 CC/W33

COMPARE

23976 CC/W33

Description
23976 CC/W33

SKF

Part # 23976 CC/W33

BDI # 1421424

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 20.472
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23176YMBW507C08C3

COMPARE

23176YMBW507C08C3

Description
23176YMBW507C08C3 SPHERICAL RLR BRG ; 380MM ID 620MM OD 194MM WD

TIMKEN

Part # 23176YMBW507C08C3

BDI # 20055129

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 24.409
Other Features: Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
L163149D-902A2

COMPARE

L163149D-902A2

Description
L163149D-902A2 TAPERED ROLLER BEARING ; NON RETURNABLE 2-ROW ASSY 12-18 OD

TIMKEN

Part # L163149D-902A2

BDI # 1362436

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 17.5
Outside Diameter - Millimeter: 444.5
Bore - Millimeter: 355.6

Other Features: 1 Double Cone | 2 Single Cup | Light Duty
Global Part Number GPN: 662681
Assembly Components: L163149D (1) | L163110 (2) | L163110EA (1)
Basic Number: L163149
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
L163149NW-2

COMPARE

L163149NW-2

Description
L163149NW-2 TAPERED ROLLER BEARING ; NON RETURNABLE

TIMKEN

Part # L163149NW-2

BDI # 1362437

Features

Component: Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Light Duty | With Keyway or Slot
Global Part Number GPN: 650268
Precision Class: Standard
Basic Number: L163149NW

Price Inventory : Available to order
Loading Price
QTY