Page 1 of 55

Next

Compare
24072EMBW33W45AC3

COMPARE

24072EMBW33W45AC3

Description
24072EMBW33W45AC3 SPHERICAL RLR BRG ; NON-RETURNABLE 360MM ID 540MM OD

TIMKEN

Part # 24072EMBW33W45AC3

BDI # 20054517

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23972EMBW507C08C3

COMPARE

23972EMBW507C08C3

Description
23972EMBW507C08C3 SPHERICAL RLR BRG

TIMKEN

Part # 23972EMBW507C08C3

BDI # 20103208

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Other Features: One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23972KEMBW507C08C4

COMPARE

23972KEMBW507C08C4

Description
23972KEMBW507C08C4 SPHERICAL RLR BRG ; 360MM ID 480MM OD 90MM WD

TIMKEN

Part # 23972KEMBW507C08C4

BDI # 20103212

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
LSM360BR

COMPARE

LSM360BR

Description
LSM360BR INSERT BEARING ; RETAINED

TIMKEN

Part # LSM360BR

BDI # 20349659

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 76.2
Other Features: Single Row | Non-Expansion | Light Duty

Inch - Metric: Metric
Outside Diameter - Inch: 20.5
Length Thru Bore - Millimeter: 140
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
Loading Price
QTY
LSM360BX

COMPARE

LSM360BX

Description
LSM360BX INSERT BEARING ; EXPANSION

TIMKEN

Part # LSM360BX

BDI # 20349661

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 76.2
Other Features: Single Row | Expansion | Light Duty

Inch - Metric: Metric
Outside Diameter - Inch: 20.5
Length Thru Bore - Millimeter: 140
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
Loading Price
QTY