Page 1 of 86

Next

Compare
23176KYMBW507C08C3

COMPARE

23176KYMBW507C08C3

Description
23176KYMBW507C08C3 SPHERICAL RLR BRG ; 380MM ID 620MMOD 194MM WD

TIMKEN

Part # 23176KYMBW507C08C3

BDI # 20055245

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 24.409
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
23176YMBW507C08C3

COMPARE

23176YMBW507C08C3

Description
23176YMBW507C08C3 SPHERICAL RLR BRG ; NON-RETURNABLE 380MM ID 620MMOD 194MM WD

TIMKEN

Part # 23176YMBW507C08C3

BDI # 20055129

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 24.409
Other Features: Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23976EMBW33C3

COMPARE

23976EMBW33C3

Description
23976EMBW33C3 SPHERICAL RLR BRG ; 380MM ID 520MM OD 106MM WD

TIMKEN

Part # 23976EMBW33C3

BDI # 20103214

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 20.472
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23976EMBW507C08

COMPARE

23976EMBW507C08

Description
23976EMBW507C08 SPHERICAL RLR BRG ; 380MM ID 520MM OD 106MM WD

TIMKEN

Part # 23976EMBW507C08

BDI # 20103215

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 20.472
Other Features: One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23076KEMBW507C08C3

COMPARE

23076KEMBW507C08C3

Description
23076KEMBW507C08C3 SPHERICAL RLR BRG ; 380MM ID 560MM OD 135MM WD

TIMKEN

Part # 23076KEMBW507C08C3

BDI # 1318221

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 22.047
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY