LM567943-90018
Description
LM567943-90018 TAPERED ROLLER BEARING ; SINGLE ASSEMBLY 18-24 OD
Part # LM567943-90018
BDI # 1364773
Features
Component:
Assembly
Flange Outside Diameter - Millimeter:
563.474
Inch - Metric:
Inch
Outside Diameter - Inch:
21.625
Flange Outside Diameter - Inch:
22.184
Outside Diameter - Millimeter:
549.275
Other Features:
1 Single Cone | 1 Single Cup | Light Medium Duty | Flanged Outer Race
Global Part Number GPN:
659426
Assembly Components:
LM567943 (1) | LM567910-B (1)
Precision Class:
Standard
NNU4180MAW33
Description
NNU4180MAW33 ; CYLINDRICAL ROLLER BEARING
Part # NNU4180MAW33
BDI # 21956011
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
565065
Number of Rows of Rollers:
Double Row
NCF2980AVWEW37W73C6
Description
NCF2980AVWEW37W73C6 ; CYLINDRICAL ROLLER BEARING
Part # NCF2980AVWEW37W73C6
BDI # 21956595
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SDAF 23284K 15 3/4
Description
SDAF 23284K 15 3/4 SAF SPLIT PB HOUSING
Part # SDAF 23284K 15.750 FXOP
BDI # 1372803
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
565.15
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
695979
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
48
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No