23984EMBW33C3
Description
23984EMBW33C3 SPHERICAL RLR BRG ; 420MM ID 560MM OD 106MM WD
Part # 23984EMBW33C3
BDI # 20103224
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
22.047
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
L269143-90010
Description
L269143-90010 TAPERED ROLLER BEARING ; SINGLE ASSEMBLY 18-24 OD
Part # L269143-90010
BDI # 1362551
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
21
Outside Diameter - Millimeter:
533.4
Bore - Millimeter:
431.8
Other Features:
1 Single Cone | 1 Single Cup | Light Duty
Global Part Number GPN:
655055
Assembly Components:
L269143 (1) | L269110 (1)
Basic Number:
L269143
Precision Class:
Standard
EE328167-90031
Description
EE328167-90031 ; TAPERED ROLLER BEARING
Part # EE328167-90031
BDI # 1355100
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
26.996
Outside Diameter - Millimeter:
685.698
Bore - Millimeter:
425.45
Other Features:
2 Single Cone | 1 Double Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
658963
Assembly Components:
EE328167 (2) | 328268D (1) | X1S-328167 (1)
Basic Number:
EE328167
Precision Class:
Standard
M268749DW-90105
Description
M268749DW 90105 ; TAPERED ROLLER BRG ASS
Part # 053893573168
BDI # 1366082
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
23.25
Outside Diameter - Millimeter:
590.55
Bore - Millimeter:
415.925
Other Features:
1 Double Cone | 2 Single Cup | Medium Duty | With Keyway or Slot
Global Part Number GPN:
657967
Assembly Components:
M268749DW (1) | M268710 (2) | M268710EA (1)
Basic Number:
M268749
Precision Class:
Standard
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
23.25
Outside Diameter - Millimeter:
590.55
Bore - Millimeter:
415.925
Other Features:
2 Single Cone | 1 Double Cup | Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
654606
Assembly Components:
M268749 (2) | M268710CD (1) | M268749XB (1)
Basic Number:
M268749
Precision Class:
Standard