Page 1 of 56

Next

Compare
23984EMBW33C3

COMPARE

23984EMBW33C3

Description
23984EMBW33C3 SPHERICAL RLR BRG ; 420MM ID 560MM OD 106MM WD

TIMKEN

Part # 23984EMBW33C3

BDI # 20103224

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 22.047
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23184CAME4

COMPARE

23184CAME4

Description
23184CAME4 SPHERICAL ROLLER BEARING

NSK

Part # 23184CAME4

BDI # 1184860

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 27.559
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
BRG23084K.C3

COMPARE

BRG23084K.C3

Description
BRG23084K.C3 SPHERICAL ROLLER BEARING

DODGE

Part # 421284

BDI # 278870

Features

Inner Race Profile: Standard Inner Ring
Snap Ring: No
Rolling Element: Spherical Roller Bearing
Outer Race Width - Millimeter: 150
Other Features: Double Row | Solid Ring | C3 Clearance

Inch - Metric: Metric
Outside Diameter - Inch: 24.409
Length Thru Bore - Millimeter: 150
Outer Race Profile: Cylindrical
Mounting Method: Tapered Adapter Sleeve

Price Inventory : Available to order
Loading Price
QTY
24184 ECA/C3W33

COMPARE

24184 ECA/C3W33

Description
24184 ECA /C3W33 SPHR ROLLER BRG

SKF

Part # 24184 ECA/C3W33

BDI # 1269437

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 27.559
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23284 CAK/C4W33

COMPARE

23284 CAK/C4W33

Description
23284 CAK /C4W33 SPHR ROLLER BRG

SKF

Part # 23284 CAK/C4W33

BDI # 1269151

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 29.921
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY