Features
        
                            Component:
                            
                                Cone
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                0
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                0
                        
        
                            Flange Outside Diameter - Inch:
                            
                                0
                        
        
                            Outside Diameter - Millimeter:
                            
                                0
                        
        
                            Other Features:
                            
                                Large and Small Rib | Close Guided Roller
                        
        
                            Global Part Number GPN:
                            
                                648314
                        
        
                            Precision Class:
                            
                                Standard
                        
        
                            Basic Number:
                            
                                EE243196
                        
        
C-8851-A
        
            Description
            
            C-8851-A SPHERICAL RLR BRG ; 500MM ID 720MM OD 248MM WD
    
Part # C-8851-A
BDI # 22838630
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                Special
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                28.346
                        
        
                            Outside Diameter - Millimeter:
                            
                                720
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Shaft Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        
EE243197-90119
        
            Description
            
            EE243197-90119 TAPERED ROLLER BRG ASSY ; SINGLE ROW 24-36 OD
    
Part # EE243197-90119
BDI # 1354947
Features
        
                            Component:
                            
                                Assembly
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                24.995
                        
        
                            Outside Diameter - Millimeter:
                            
                                634.873
                        
        
                            Bore - Millimeter:
                            
                                498.323
                        
        
                            Other Features:
                            
                                1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
                        
        
                            Global Part Number GPN:
                            
                                659547
                        
        
                            Assembly Components:
                            
                                EE243197 (1) | 243250 (1)
                        
        
                            Basic Number:
                            
                                EE243197
                        
        
                            Precision Class:
                            
                                Standard
                        
        
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Tapered
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                32.677
                        
        
                            Other Features:
                            
                                Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole On Outer Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Adapter Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        
239/500YMBW507C08
        
            Description
            
            239/500YMBW507C08 SPHERICAL RLR BRG
    
Part # 239/500YMBW507C08
BDI # 1319019
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                26.378
                        
        
                            Other Features:
                            
                                Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Shaft Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        

 

 
						 
 






 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter