Page 1 of 547

Next

Compare
GW211PP2

COMPARE

GW211PP2

Description
GW211PP2C5 BALL BEARING ; 2-3/16" ID 3.937" OD 1-5/16" WD SR

TIMKEN

Part # GW211PP2C5

BDI # 1356462

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 33.35
Other Features: Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric: Inch
Outside Diameter - Inch: 3.937

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
GW211PPB9

COMPARE

GW211PPB9

Description
GW211PPB9PRBC1 BALL BEARING ; 2.195" ID 3.937" OD 63/64" WD SR

TIMKEN

Part # GW211PPB9PRBC1

BDI # 1356477

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 25
Other Features: Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric: Inch
Outside Diameter - Inch: 3.937

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Extended Inner Ring
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
QAAMC11A203ST

COMPARE

QAAMC11A203ST

Description
QAAMC11A203ST CRTG BLK SPH RLR BRG ; 203IN

TIMKEN

Part # QAAMC11A203ST

BDI # 752785

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.531
Length Thru Bore - Millimeter: 101.6
Length Thru Bore - Inch: 4
Other Features: Double Row | Double Collar | Double Set Screw

Housing Style: Cartridge Unit
Housing Material: Cast Steel
Mounting Method: Concentric Collar
Rolling Element: Spherical Roller Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : In stock
Loading Price
QTY
UCP212-36

COMPARE

UCP212-36

Description
UCP212-36 PILLOW BLK BRG UNIT ; 2-1/4" BORE CAST IRON HSG

TIMKEN

Part # UCP212-36

BDI # 20353627

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 65.1
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 7.4

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 69.85

Price Inventory : In stock
Loading Price
QTY
45290-3

COMPARE

45290-3

Description
45290-30000 TAPERED ROLLER BEARING CONE ; 2.25" BORE SINGLE ROW

TIMKEN

Part # 45290-30000

BDI # 1343384

Features

Component: Cone
Width - Millimeter: 30.963
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Bore - Millimeter: 57.15
Precision Class: Class 3
Basic Number: 45290 #3

Price Inventory : In stock
Loading Price
QTY