Page 1 of 5047

Next

Compare
FY 2.3/16 FM

COMPARE

FY 2.3/16 FM

Description
FY 2.3/16 FM FLANGED BALL BEARING UNIT

SKF

Part # FY 2.3/16 FM

BDI # 1265266

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 48.4
Nominal Bolt Circle Diameter Round - Inch: 7.2
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Narrow Inner Race | Open End | Y Bearing
Global Part Number GPN: 554918
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
GW211PP2

COMPARE

GW211PP2

Description
GW211PP2C5 BALL BEARING ; 2-3/16" ID 3.937" OD 1-5/16" WD SR

TIMKEN

Part # GW211PP2C5

BDI # 1356462

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 33.35
Other Features: Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric: Inch
Outside Diameter - Inch: 3.937

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
31313M 90KM1

COMPARE

31313M 90KM1

Description
31313M 90KM1 TAPERED ROLLER BEARING ASSY ; 65MM BORE 140MM OD

TIMKEN

Part # 31313-90KA5

BDI # 1336654

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Outside Diameter - Millimeter: 140
Bore - Millimeter: 65

Other Features: 1 Single Cone | 1 Single Cup | Through Hardened Components
Global Part Number GPN: 661193
Assembly Components: X31313M (1) | Y31313M (1)
Basic Number: 31313
Precision Class: Standard

Price Inventory : In stock
Loading Price
QTY
RFPA 207

COMPARE

RFPA 207

Description
RFPA 207 FLANGE BLOCK ROLLER BEARING ; 2-7/16" BORE 6-1/2" BOLT CIRCLE 4 HOLE

SEALMASTER

Part # 551922

BDI # 352557

Features

Cartridge Pilot Diameter - Inch: 5.512
Inch - Metric: Inch
Length Thru Bore - Millimeter: 84.074
Nominal Bolt Circle Diameter Round - Inch: 6.5
Housing Configuration: 2 Piece Split

Other Features: Double Row | Heavy Duty | Single Collar | Has Flinger | With Set Screw
Global Part Number GPN: 13034
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : In stock
Loading Price
QTY
NJ 2312 ECP/C4

COMPARE

NJ 2312 ECP/C4

Description
NJ 2312 ECP /C4 CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NJ 2312 ECP/C4

BDI # 1258567

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455110
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY