MU1213TV

COMPARE

MU1213TV

Description
MU1213TV CYLINDRICAL ROLLER BEARING ; 65MM BORE 120MM OD 23 WID RBEC 1

LINKBELT

Part # 2009765

BDI # 579562

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Inner Ring | Outer Ring with 2 Retaining Rings | Cage on Inner Ring OD | Standard Capacity | Narrow Width | Light Series
Global Part Number GPN: 450770
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
M1310EX

COMPARE

M1310EX

Description
M1310EX CYLINDRICAL ROLLER BEARING ; POR 65.146MM X 110MM X 27MM W/OUTER RING

LINKBELT

Part # 2020124

BDI # 578908

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.331
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Narrow Width | Medium Series
Global Part Number GPN: 450088
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY