Page 1 of 11586

Next

Compare
SS-8896-40

COMPARE

SS-8896-40

Description
SS-8896-40 SLEEVE BEARING ; SINTERED BRONZE 2-3/4X3X2-1/2

RINGBALL

Part # SS-8896-40

BDI # 18137370

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 2.75
Nominal Outside Diameter - Inch: 3
Inch - Metric: Inch
Outside Diameter - Inch: 3.005

Length Thru Bore - Millimeter: 63.5
Nominal Bore - Millimeter: 69.85
Length Thru Bore - Inch: 2.5
Outside Diameter - Millimeter: 76.327
Nominal Outside Diameter - Millimeter: 76.2

Price Inventory : In stock
Loading Price
QTY
22218KEJW33C3

COMPARE

22218KEJW33C3

Description
22218KEJW33C3 SPHERICAL RLR BRG ; 90MM ID 160MM OD 40MM WD ST CAGE

TIMKEN

Part # 22218KEJW33C3

BDI # 1424223

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
SS-96112-48

COMPARE

SS-96112-48

Description
SS-96112-48 SLEEVE BEARING ; SINTERED BRONZE 3X3-1/2X3

RINGBALL

Part # SS-96112-48

BDI # 18137376

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 3
Nominal Outside Diameter - Inch: 3.5
Inch - Metric: Inch
Outside Diameter - Inch: 3.505

Length Thru Bore - Millimeter: 76.2
Nominal Bore - Millimeter: 76.2
Length Thru Bore - Inch: 3
Outside Diameter - Millimeter: 89.027
Nominal Outside Diameter - Millimeter: 88.9

Price Inventory : In stock
Loading Price
QTY
UCP213-208D1

COMPARE

UCP213-208D1

Description
UCP213-208D1 PILLOW BLOCK BEARING ; CAST IRON

NTN

Part # UCP213-208D1

BDI # 1234132

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 65.1
Other Features: Single Row
Global Part Number GPN: 514580
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
317M

COMPARE

317M

Description
MRC.317M DEEP GROOVE BALL BRG ; 85MM BORE 180MM OD 41MM OR WID

SKF

Part # MRC.317M

BDI # 662317

Features

Enclosure: Open
Outer Race Width - Millimeter: 41
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Maximum Capacity / Filling Slot: Yes

Global Part Number GPN: 3876
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY