Page 1 of 16626

Next

Compare
6314 2RS C3

COMPARE

6314 2RS C3

Description
6314 2RS C3 DEEP GROOVE BALL BEARING

RINGBALL

Part # 6314 2RS C3

BDI # 18174331

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 35
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 5.906

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
22315EMW33C3

COMPARE

22315EMW33C3

Description
22315EMW33C3 SPHERICAL RLR BRG ; 75MM ID 160MM OD 55MM WD

TIMKEN

Part # 22315EMW33C3

BDI # 20054406

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
31313M 90KM1

COMPARE

31313M 90KM1

Description
31313M 90KM1 TAPERED ROLLER BEARING ASSY ; 65MM BORE 140MM OD

TIMKEN

Part # 31313-90KA5

BDI # 1336654

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Outside Diameter - Millimeter: 140
Bore - Millimeter: 65

Other Features: 1 Single Cone | 1 Single Cup | Through Hardened Components
Global Part Number GPN: 661193
Assembly Components: X31313M (1) | Y31313M (1)
Basic Number: 31313
Precision Class: Standard

Price Inventory : In stock
Loading Price
QTY
RFB 307

COMPARE

RFB 307

Description
RFB 307 FLANGE BLOCK BEARING UNIT ; TAPER ROLLER

SEALMASTER

Part # 550263

BDI # 351599

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 127
Nominal Bolt Circle Diameter Round - Inch: 9.9
Housing Configuration: 2 Piece Split

Other Features: Double Row | Heavy Duty | Double Collar | Has Flinger | With Set Screw
Global Part Number GPN: 553348
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : In stock
Loading Price
QTY
SL045016-D-PP-2NR

COMPARE

SL045016-D-PP-2NR

Description
SL045016-D-PP-2NR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 80MM ID X 125MM OD

INA

Part # SL045016-D-PP-2NR

BDI # 24585452

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY