Page 1 of 2457

Next

Compare
22315EMW33C3

COMPARE

22315EMW33C3

Description
22315EMW33C3 SPHERICAL RLR BRG ; 75MM ID 160MM OD 55MM WD

TIMKEN

Part # 22315EMW33C3

BDI # 20054406

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
UEL215-215D1

COMPARE

UEL215-215D1

Description
UEL215-215D1 INSERT BEARING ; 2.9375"ID 5.1181"OD 3.622"W

NTN

Part # UEL215-215D1

BDI # 1235224

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 34
Other Features: Single Row | Light Duty | Steel Cage
Inch - Metric: Inch

Outside Diameter - Inch: 5.118
Length Thru Bore - Millimeter: 92
Outer Race Profile: Spherical
Global Part Number GPN: 564803
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
F4B-LT7-300

COMPARE

F4B-LT7-300

Description
F4B-LT7-300 FLANGED BLOCK BEARING

DODGE

Part # 033278

BDI # 242283

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 69.063
Nominal Bolt Circle Diameter Round - Inch: 8.5

Housing Configuration: 1 Piece Solid
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Shaft Mount
Nominal Bolt Circle Diameter Round - Millimeter: 215

Price Inventory : In stock
Loading Price
QTY
NKI75/25-XL

COMPARE

NKI75/25-XL

Description
NKI75/25-XL X-LIFE NEEDLE ROLLER BRG ; 75MM BORE 105MM OD

INA

Part # NKI75/25-XL

BDI # 1175717

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 4.134
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Light Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591284
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
6315ZZ

COMPARE

6315ZZ

Description
6315ZZ DEEP GROOVE BALL BEARING ; 75MM BOREX160MM ODX37MM W 1-ROW

NSK

Part # 6315ZZ

BDI # 1413029

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 37
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 6.299

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 261791
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY