Page 1 of 56

Next

Compare
239/530CAMKP55W507

COMPARE

239/530CAMKP55W507

Description
239/530CAMKP55W507 SPHERICAL ROLLER BRG ; 530MM BOREX710MM ODX136MM W

NSK

Part # 239/530CAMKP55W507

BDI # 21734660

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 27.953
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/530 CAK/W33

COMPARE

239/530 CAK/W33

Description
239/530 CAK/W33 SPHR ROLLER BRG ; NON-RETURNABLE DOUBLE ROW

SKF

Part # 239/530 CAK/W33

BDI # 1248058

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 27.953
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/560CAMKE4

COMPARE

239/560CAMKE4

Description
239/560CAMKE4 SPHERICAL ROLLER BRG ; 560MM BOREX750MM ODX140 MM W

NSK

Part # 239/560CAMKE4

BDI # 20400474

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 29.528
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/530CAME4

COMPARE

230/530CAME4

Description
230/530CAME4 SPHERICAL ROLLER BRG ; 530MM BOREX780MM ODX185 MM W

NSK

Part # 230/530CAME4

BDI # 1184460

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 30.709
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/530CAMKE4C3

COMPARE

230/530CAMKE4C3

Description
230/530CAMKE4C3 SPHERICAL ROLLER BRG ; 530MM BOREX780MM ODX185 MM W

NSK

Part # 230/530CAMKE4C3

BDI # 1184461

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 30.709
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY