NCF18/670VWEW73C6
Description
NCF18/670VWEW73C6 CYLINDRICAL ROLLER BRG ; NON RETURNABLE SGL ROW
Part # NCF18/670VWEW73C6
BDI # 24625904
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
32.283
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
EE277455-90015
Description
EE277455-90015 TAPERED ROLLER BRG ASSY ; SINGLE ROW 48-60 OD
Part # EE277455-90015
BDI # 21986356
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
56.5
Other Features:
1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
660084
Housing Style:
1435.1
Assembly Components:
EE277455 (1) | 277565 (1)
Slot to Slot Distance - Millimeter:
45.5
Slot Width - Millimeter:
90015
Rolling Element:
56.5