Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
37.008
Outside Diameter - Millimeter:
940
Bore - Millimeter:
660
Bore - Inch:
25.984
Other Features:
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Assembly Components:
X332383 (1) | Y332383 (1)
Basic Number:
332383
Precision Class:
Standard
KG250AR0
Description
KG250AR0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG250AR0-RBC
BDI # 797421
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
27
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
KG250CP0
Description
KG250CP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG250CP0-RBC
BDI # 797422
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25.4
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
27
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KG250XP0
Description
KG250XP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG250XP0-RBC
BDI # 797423
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
27
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KD250XP0
Description
KDN.KD250XP0 FOUR-POINT CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 25"IDX26"OD
Part # KDN.KD250XP0
BDI # 22924685
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
26
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)