705ARXS3131BCF1

COMPARE

705ARXS3131BCF1

Description
705ARXS3131BCF1 ; CYLINDRICAL ROLLER BEARING

TIMKEN

Part # 705ARXS3131BCF1

BDI # 1349755

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 31.339
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
LL382149-90013

COMPARE

LL382149-90013

Description
LL382149-90013 ; TRB SINGLE ASSEMBLY 24-36 OD

TIMKEN

Part # LL382149-90013

BDI # 1363555

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 32.25
Outside Diameter - Millimeter: 819.15
Bore - Millimeter: 698.5

Other Features: 1 Single Cone | 1 Single Cup | Lighter Duty
Global Part Number GPN: 658350
Assembly Components: LL382149 (1) | LL382110 (1)
Basic Number: LL382149
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
275RIU808R3

COMPARE

275RIU808R3

Description
275RIU808R3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 27.5" ID X 40" OD

TIMKEN

Part # 275RIU808R3

BDI # 1329544

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 40
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 456353
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY