239/710L1K
Description
239/710L1K SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE
Part # 239/710L1K
BDI # 17141071
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
37.402
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
239/710L1KW33C3
Description
239/710L1KW33C3 SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE
Part # 239/710L1KW33C3
BDI # 17141072
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
37.402
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
239/710L1W33
Description
239/710L1W33 SPHERICAL ROLLER BRG (SMARTCATALOG)
Part # 239/710L1W33
BDI # 25267451
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Bronze
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
37.402
Outside Diameter - Millimeter:
950
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
239/710L1KW33
Description
239/710L1KW33 SPHERICAL ROLLER BRG (SMARTCATALOG)
Part # 239/710L1KW33
BDI # 25265365
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Bronze
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
37.402
Outside Diameter - Millimeter:
950
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing