275RIU808R3
Description
275RIU808R3 CYLINDRICAL ROLLER BRG ; NON RETURNABLE 27.5" ID X 40" OD
Part # 275RIU808R3
BDI # 1329544
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
40
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456353
Number of Rows of Rollers:
Single Row
NU29/710MAW47W102
Description
NU29/710MAW47W102 CYLINDRICAL ROLLER BRG ; POR NON RETURNABLE 36 OD SINGLE ROW
Part # NU29/710MAW47W102
BDI # 24626351
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
37.402
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
37.402
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Not Available
Other Features:
Full Complement
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NJ29/710MAWEW102AC3
Description
NJ29/710MAWEW102AC3 ; CYLINDRICAL ROLLER BEARING
Part # NJ29/710MAWEW102AC3
BDI # 21956597
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
37.402
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
565059
Number of Rows of Rollers:
Single Row
NJ29/710-M1
Description
NJ29/710-M1 CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE 710MM ID X 950MM OD
Part # NJ29/710-M1
BDI # 1162623
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
37.402
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No